Shop All Specialty Wipes
Bausch + Lomb
Sight Savers Premoistened Lens Cleaning Tissues, PK1000
Mfr # 8574GM
Zoro # G1429770
product price: $122.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Packet
- Width 8"
- Dispenser Mounting Wall Mountable
- Length 5"
- Net Weight 8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bausch + Lomb
- MFR # 8574GM
- Zoro # G1429770
- UPC # 10010119885747
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Width | 8" |
Length | 5" |
Details
Item | Lens Cleaners |
Cleaner Container Type | Packet |
Dispenser Mounting | Wall Mountable |
Net Weight | 8 lbs |
Package Type | Packet |
Description
Bausch & Lomb Sight Savers Premoistened Lens Cleaning Tissues, 100/Box, 10 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Upright Vacuum Replacement Belt, Round Belt, PK2 (66100)
- BASICWISE Flexible Plastic Carry Laundry Basket Holder Square Storage Hamper with Side Handles, Purple (QI003857.PUR)
- LYSOL Toilet Bowl Cleaner, w/ Bleach, 24oz Blue Top, PK 9 (RAC98014CT)
- DAWN Dishwashing Detergent, 16 oz, Bottle, 6 pk (23017)
- BAUSCH + LOMB Antibacterial Office Equipment Wet Wipes, Cloth, 5 x 8, PK100 (8595)
- UNITED SCIENTIFIC Cleanroom Wipes, PK10 (CPWIPE9X9)
- KIMTECH Precision Wiper, POP-UP Box, 1-Ply, 14.7 x 16.6 White, 144/Box (05514)
- FALCON Monitor Wipes, Tub, 7Hx4W In (DSCT)
- UNGER MicroWipe, UltraLite, Green (ME400)
- CHICOPEE Durawipe Medium-Duty Industrial Wipers, 13.1 x 12.6, White, 650/Roll (D733W)
- TOTAL SOLUTIONS Surface Sanitizing Wipes, 100 Count, PK6 (15665003)
- Bausch + Lomb Specialty Wipes