Shop All Magnifier Measuring Scales
Bausch + Lomb
Hastings Triplet Magnifier, 14x, 56D
Mfr # 816175
Zoro # G3148135
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1/2 in
- Diopter 56D
- Case Nickel Plated, Swing Away
- Features Incorporates 3 Separate Glass Lenses Bonded Together to Form a Compound Lens, Very Distinct Magnified Image Without Distortion
- Lens Glass
Product Information
- Brand Bausch + Lomb
- MFR # 816175
- Zoro # G3148135
- UPC # 010119861751
- Country of Origin United States
- Category Magnifier Measuring Scales
Dimensions
Overall Length | 1/2 in |
Lens Dia. | 12.5mm |
Lens Diameter | 12.5 mm |
Details
Item | Hastings Triplet Magnifier |
Diopter | 56D |
Case | Nickel Plated, Swing Away |
Features | Incorporates 3 Separate Glass Lenses Bonded Together to Form a Compound Lens, Very Distinct Magnified Image Without Distortion |
Lens | Glass |
Focal Distance | 0.8 in, 2 cm |
Includes | Carrying Pouch |
Power | 14X |
Description
Hastings Triplet Magnifier, Power 14X, Diopter 56D, Focal Distance 0.8 in, 2 cm, Lens Diameter 12.5 mm, Case Nickel Plated, Swing Away, Features Incorporates 3 Separate Glass Lenses Bonded Together to Form a Compound Lens, Very Distinct Magnified Image Without Distortion, For Use With -, Includes Carrying Pouch, Lens Glass, Overall Length 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Inspection Mirror, Standard, 8" Mirror (SUC-8C)
- INGERSOLL-RAND Air Impact Wrench, Pistol Grip, Full-Size, Gen Duty, 1/2 in Square Drive Size, 1350 ft-lbs Torque (2235TiMAX)
- TITAN ® 1/4 in. Drive Micro Offset Ratchet (11206)
- YELLOW JACKET 1/4", 3/16", 3/8", 5/16" Drive, 5 1/2 in Pear Hand Ratchet, Chrome (60610)
- BAUSCH + LOMB Magnifier, Measuring, 7x (81-34-35)
- BAUSCH + LOMB Magnifier, 10x, Lighted Coddington (81-34-34)
- BAUSCH + LOMB 4X Pocket Magnifier (81-23-54)
- BAUSCH + LOMB 10X Hastings Triplet Magnifier (81-61-71)
- BAUSCH + LOMB Scale, Metric (81-34-38)
- BAUSCH + LOMB 5X-20X Magnifier (81-23-67)
- BAUSCH + LOMB Scale, General Purpose (81-34-36)
- Bausch + Lomb Magnifier Measuring Scales