Shop All Magnifiers
This Product is Discontinued
Bausch + Lomb
Handheld Magnifier, LED, 2 x 4 in. (Discontinued)
Mfr # 628006
Zoro # G4797265
This Product is Discontinued
Key Features
- Power 2x
- Diopter 4.5D
- Focal Distance 22.4 cm, 8.8 in
- Lens Dia. 2 in x 4 in
- Battery Type AAA
Product Information
- Brand Bausch + Lomb
- MFR # 628006
- Zoro # G4797265
- UPC # 310119080061
- Country of Origin United States
- Category Magnifiers
Dimensions
Lens Dia. | 2 in x 4 in |
Overall Length | 7 in |
Lens Diameter | 2 in x 4 in |
Battery Size | AAA |
Details
Item | Handheld Magnifier |
Power | 2x |
Diopter | 4.5D |
Focal Distance | 22.4 cm, 8.8 in |
Battery Type | AAA |
Features | LED Light, Rectangular |
Lens | Acrylic |
Color | Gray |
Description
Handheld Magnifier, Power 2X, Diopter 4.5D, Focal Distance 22.4 cm, 8.8 in, Lens Diameter 2 in x 4 in, Battery Size AAA, Features LED Light, Rectangular, Lens Acrylic, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.