Shop All Clipboards
Baumgartens
Unbreakable Clipboard with Dry Erasable Protective Cover, Clear, 2PK
Mfr # MTA1611
Zoro # G704589747
product price: $20.49
/pk 2, $10.25/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Includes 2 clipboards
- Material Plastic
Product Information
- Brand Baumgartens
- MFR # MTA1611
- Zoro # G704589747
- UPC # 194629111596
- Country of Origin China
- Category Clipboards
Details
Color | Transparent |
Includes | 2 clipboards |
Material | Plastic |
Description
Perfect for use in the classroom, home, warehouse or on the construction site, this transparent, dry erasable clipboard has a strong metal sting clip for securing documents. You can even hang it up for quick reference. The clipboard is slightly larger than letter size. Insert your information between the clear panels of this "see thru" clipboard and you will be able to trace for handwriting practice or quick reference to whatever you need. It's wonderful for keeping documents clean and protecting them from the elements and wear. This item meets or exceeds RoHS compliance for lead, mercury, bromine, chrome and cadmium. Sold as a pack of 2 clipboards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESSMAN Checkers Game (111212)
- CASE LOGIC Diamond 17" Laptop Briefcase, 17.3" x 3.2" x 12.5", Black (3201434)
- US CARGO CONTROL 25" Big Rubber Bands, 1 Dozen (RB25)
- BSC PREFERRED 9 x 12'' - 1.5 Mil Resealable Suffocation Warning Poly Bags, 100PK (PMR091215100)
- BAUMGARTENS 9" x 12" Portfolio Clipboard, 1/2" capacity, Red (61632)
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Red (61622)
- BAUMGARTENS 9" x 12" Portfolio Clipboard, 1/2" capacity, Blue (61633)
- BAUMGARTENS 8-1/2" x 11" Clipboard, 1/2" capacity, Black (61624)
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Green (61626)
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Blue (61623)
- SAUNDERS 8-1/2" x 11" Portable Storage Clipboard 1-1/2", Black (21117)
- Baumgartens Clipboards