Shop All Food Thermometers
Baumgartens
Timer, Apple Shape, 0 to 60 min., Red
Mfr # 77042
Zoro # G4570371
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4"
- Height 4"
- Color Red
- Weight 0.25 lbs
Product Information
- Brand Baumgartens
- MFR # 77042
- Zoro # G4570371
- UPC # 085288770425
- Country of Origin China
- Category Food Thermometers
Dimensions
Diameter | 4" |
Height | 4" |
Details
Item | Timer,Apple Shape,0 to 60 min.,Red |
Color | Red |
Weight | 0.25 lbs |
Description
Timer,Apple Shape,0 to 60 min.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1947KITCHEN Ice cream Scooper with Grip Handle, 2PK (TI-PIEIS-2PK)
- SOUTHBEND Knob, 550 F Thermostat (1190573)
- ENTERPRISE MANUFACTURING Broom Head , Angle, Green (940167)
- HOSPITALITY MINTS 1lbs Thank You Mints (19061)
- TAYLOR 5" Analog Pocket Test Chef Thermometer with 50 to 550 (F) (3517)
- TESTO 104-IR Industrial Food Thermometer (0560 1040 01)
- TAYLOR Analog Refrigerator Freezer Thermometer with -20 to 80 (F) (350710D)
- TAYLOR Thermomtr Candy/Deep Fry (983915)
- TAYLOR PRECISION PRODUCTS Freezer Thermometer (3507)
- TAYLOR Taylor 6669501 Plastic Sunflower Dial Thermometer; Yellow (6669501)
- CONTROL CO Waterproof Thermometer, LCD, Stinlss Steel (4202)
- Baumgartens Food Thermometers