Shop All Accessories
Baumgartens
Pocket Protectors, for Pen Leaks, 48/BX, Clear PK
Mfr # BAU46502
Zoro # G501863972
product price: $45.75
/pk 48, $0.95/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Product Type Pen/Pencil Holder
Product Information
- Brand Baumgartens
- MFR # BAU46502
- Zoro # G501863972
- UPC # 85288465024
- Country of Origin China
- Category Accessories
Details
Item | Pocket Protectors |
Color | Clear |
Material | Plastic |
Product Type | Pen/Pencil Holder |
Description
Pocket protectors protect your shirt pockets from pen leaks. Made of transparent plastic. Each pocket protector meets or exceeds standard for RoHS compliance for lead, mercury, bromine, chrome and cadmium.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 9 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- 5.11 Stryke Pants, 34, Tundra (74369)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Tall (B415)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (BK118)
- N-FERNO BY ERGODYNE 6997 White Body Warmers (6997)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-IWT2-WRNK-BRW Texas A&M Trifold Wrinkle Leather Wallet (TAM-IWT2-WRNK-BRW)
- MCR SAFETY Garments, Hi Vis Lime Elastic Suspenders (HVS18)
- POINT6 Men's Merino Base Layer Long Sleeve Mid 1/4 Zip Top, Black, Small (81-8003-204-05)
- MISSION Cooling Performance Hat Alloy Heather Gray One Size Fits Most (109525)
- GRID WALLET Titanium Wallet with Money Clip (TITAN-CLIP)
- 5.11 Light-writing Patch, Black, 500D Nylon (56121)
- Baumgartens Workwear and Protective Clothing