Shop All Key Rings
Baumgartens
Key Ring, Large, Assorted
Mfr # BAU41020
Zoro # G101847419
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Key Ring
- Material Aluminum
- Color Assorted
Product Information
- Brand Baumgartens
- MFR # BAU41020
- Zoro # G101847419
- UPC # 85288410208
- Country of Origin China
- Category Key Rings
Details
Item | 3" Carabiner Key Ring |
Type | Key Ring |
Material | Aluminum |
Color | Assorted |
Description
This 3" carabiner key chain attaches to your bag or briefcase. Spring-hinge allows easy release of the clip and quick access to keys. Easy spring-hinge opening closes tight after you clip it. Each aluminum key chain meets or exceeds standard for RoHS compliance for lead, mercury, bromine, chrome and cadmium. Carabiner key chain mimics the look of the climber clip but should not be used in climbing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Key Tag, White, 25 PK (28225)
- EKENA MILLWORK Pitch Stanford Architectural Grade PVC Gable Pediment, 36"W x 15"H x 1"P (10/12) (GPP036X015X100STA)
- ECLIPSE MAGNETICS Alnico Power Magnet 811, Pull Force:9.9lb, PK5 (811)
- PRIMELINE TOOLS Pocket Door Flush Edge Pull, Polished Brass, Fasteners Included (Single Pack) (N 6768)
- BAUMGARTENS Reel, Id Card, W/Clip, Bk (68844)
- BAUMGARTENS Wrist Coil Key Chain, Translucent Assorted (BAUKC7000)
- BAUMGARTENS Key Ring, Small, Assorted (BAU41010)
- BAUMGARTENS Reel, Id Card, W/Nylon Cord (68814)
- BAUMGARTENS Reel, Badge, Retractable, Bk, PK25, Black, 25 PK (68424)
- BAUMGARTENS Reel, Id Card, Quick Clip, PK3, Beige/Green, 3 PK (68769)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCD9)
- Baumgartens Key Rings