Shop All Paper Clips
Baumgartens
Clip, Paper, Large, Plastic, Assorted, PK200
Mfr # BAULP0600
Zoro # G7489198
product price: $5.79
/pk 200, $0.03/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large (No. 6)
- Material Plastic
- Color Assorted
- Finish Smooth
Product Information
- Brand Baumgartens
- MFR # BAULP0600
- Zoro # G7489198
- UPC # 085288006005
- Country of Origin Germany
- Category Paper Clips
Dimensions
Size | Large (No. 6) |
Details
Item | Clip,Paper,Large,Plastic,Assorted,PK200 |
Material | Plastic |
Color | Assorted |
Finish | Smooth |
Description
Clip,Paper,Large,Plastic,Assorted,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIP Regular Duty Dispenser for Oscillated Wound Poly or Steel Strap (MIP-5200M)
- ZORO SELECT Shopping Bag Flat Bottom, Bistro Brown, Paper Twist Handles, Pk250 (87490)
- BON TOOL Bon 84-286 Crayon, Fluorescent Pink, (12/Pkg) (84-286)
- KYOCERA KYOCERA TASK ALFA 3252ci YELLOW (TK-8339Y)
- BAUMGARTENS Paper Clip, XL, Plastic, Assorted, PK50 (BAULP1700)
- BAUMGARTENS Clips, Plastiklip, Xlarge, Ast, PK50 (LP1700)
- BAUMGARTENS ® Jumbo Metallic Paper Clip, 4" Length, Assorted, 1 Each (26740)
- BAUMGARTENS Clips, Plastiklip, Medium, Ast, PK500 (LP0300)
- BAUMGARTENS Paper Clips, Assorted Colors, Small, PK1000 (BAULP0200)
- BAUMGARTENS Vinyl-Coated Paper Clips, No. 1 Standard Size, PK1000 (ES-5000)
- ACCO Butterfly Clamps, S, .062Wire Gauge, PK50 (A7072620B)
- Baumgartens Paper Clips