Shop All Fixed Ladders
Bauer Ladder
Vault Ladder, Fiberglass, 375 lb Load Capacity
Mfr # 33616
Zoro # G9199610
product price: $354.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$354.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Rung/Step Spacing 12"
- ANSI Type IAA
- Net Weight 36 lb
- Color Yellow
Product Information
- Brand Bauer Ladder
- MFR # 33616
- Zoro # G9199610
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Length | 16' |
Width | 12.125" |
Highest Standing Level (Max. Work Height) | 12'9" |
Details
Item | Vault Ladder |
Material | Fiberglass |
Rung/Step Spacing | 12" |
ANSI Type | IAA |
Net Weight | 36 lb |
Color | Yellow |
Rung Shape | D Rung |
Shoe Design | Hoop Shoe |
Series | 336 |
Description
Bauer builds Professional Grade. Our 336 series fiberglass vault ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are riveted to the side rails for a tight and sturdy connection. This ladder is designed for use in manholes and other narrow environments. It comes with hoop style shoes and 36" long rail sleeves to protect the top portion of the ladder from rims and edges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARDS-WILCOX Carrier, 4Wheel, 250Lb Cap (2035.00234)
- LIFT-ALL Sling, Wire Rope, 15 Ft L, Vert Cap 1300 lb (14EEX15)
- CASTERHQ 4x2" Heavy Duty Caster Set W/ Red Polyurethane on Steel Wheels, PK4 (HD6640-01-PCI-2SL-2R-V-S12)
- WERNER Straight Ladder, Aluminum, 300 lb Load Capacity (D1516-1)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33008)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33612)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33116)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33024)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33610)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33608)
- COTTERMAN 13 ft 3 in Fixed Ladder with Safety Cage, Steel, 14 Steps, Right Exit, Powder Coated Finish (M14SC L9 C1)
- Bauer Ladder Fixed Ladders