Shop All Fixed Ladders
Bauer Ladder
Straight Ladder, Fiberglass, 375 lb Load Capacity
Mfr # 33110
Zoro # G9198256
product price: $257.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$257.99
Free 30-Day Returns
Key Features
- ANSI Type IAA
- Material Fiberglass
- Net Weight 27 lb
- Rung/Step Spacing 12"
- Color Yellow
Product Information
- Brand Bauer Ladder
- MFR # 33110
- Zoro # G9198256
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Length | 10' |
Width | 17.125" |
Highest Standing Level (Max. Work Height) | 6'9" |
Details
Item | Straight Ladder |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 27 lb |
Rung/Step Spacing | 12" |
Color | Yellow |
Series | 331 |
Rung Shape | D Rung |
Shoe Design | Swivel Shoe |
Description
Bauer builds Professional Grade. Our 330 series fiberglass straight ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are riveted to the side rails for a tight and sturdy connection. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Grommet/Hoist End (28777)
- DUTTON-LAINSON Winch Hand Ratchet 1400# (DL1402A)
- CAMPBELL CHAIN & FITTINGS 2/0 Double Loop (Inco) Chain, Yellow Polycoat, 200' per Square Pail (PD0752496N)
- VESTIL Eye Manual Trolley Push, 1K, cap (E-MT-1)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33116)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33112)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33012)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33608)
- BAUER LADDER Straight Ladder, Fiberglass, 300 l b Load Capacity (33010)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33612)
- EGA PRODUCTS Custom Work Platform, 4 Steps, Modular, 35"W x 77"L Platform, Adjustable to 42"-45"H, Style 8 (CW8-45-4-6)
- Bauer Ladder Fixed Ladders