Shop All Fixed Ladders
Bauer Ladder
Straight Ladder, Fiberglass, 375 lb Load Capacity
Mfr # 33108
Zoro # G9197635
product price: $213.99
/ea
Item requires special delivery charges. A $84.00 per item surcharge will be applied.
$213.99
Free 30-Day Returns
Key Features
- ANSI Type IAA
- Material Fiberglass
- Net Weight 24 lb
- Rung/Step Spacing 12"
- Color Yellow
Product Information
- Brand Bauer Ladder
- MFR # 33108
- Zoro # G9197635
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Length | 8' |
Width | 17.125" |
Highest Standing Level (Max. Work Height) | 4'9" |
Details
Item | Straight Ladder |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 24 lb |
Rung/Step Spacing | 12" |
Color | Yellow |
Series | 331 |
Rung Shape | D Rung |
Shoe Design | Swivel Shoe |
Description
Bauer builds Professional Grade. Our 330 series fiberglass straight ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are riveted to the side rails for a tight and sturdy connection. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Ladder, Steel, 350 lb., 90 In. H (6PC24A3B1C1P6)
- CASTERHQ 3"x1-1/4" GRAY IRON SEMI STEEL WHEEL, 250 LBS CAPACITY (STL3x125)
- GLEASON REEL Festoon Tow Trolley, Flat, 1.50 x 2.12 (C35-TTG)
- ZORO SELECT Speed Bump Female End Cap, Black/Yellow (GNRS3502BL)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33116)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33612)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33012)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33024)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33610)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33008)
- COTTERMAN 14 ft 8 in Fixed Ladder, Steel, 12 Steps, Forward Exit, Gray Powder Coated Finish (F12W C1)
- Bauer Ladder Fixed Ladders