Shop All Fixed Ladders
Bauer Ladder
Straight Ladder, Fiberglass, 300lb Load Capacity
Mfr # 33018
Zoro # G9197370
product price: $505.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$505.99
Free 30-Day Returns
Key Features
- ANSI Type IA
- Material Fiberglass
- Net Weight 54 lb
- Rung/Step Spacing 12"
- Series 330
Product Information
- Brand Bauer Ladder
- MFR # 33018
- Zoro # G9197370
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Width | 19.25" |
Length | 18' |
Highest Standing Level (Max. Work Height) | 14'9" |
Details
Item | Straight Ladder |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 54 lb |
Rung/Step Spacing | 12" |
Series | 330 |
Color | Yellow |
Rung Shape | D Rung |
Shoe Design | Swivel Shoe |
Description
Bauer builds Professional Grade. Our 330 series fiberglass straight ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are riveted to the side rails for a tight and sturdy connection. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Wire Rope Clip, U-Bolt, 1/4in (1010051)
- CAMPBELL CHAIN & FITTINGS 3/8" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized (5410635)
- ZORO SELECT High Profile Machine Guard, 42 In. H (HPRO-36-42-4)
- CROSBY Anchor Shackle, 2,000 lb, Carbon Steel (1018053)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33024)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33012)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33608)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33112)
- BAUER LADDER Straight Ladder, Fiberglass, 300 l b Load Capacity (33010)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33116)
- COTTERMAN 26 ft 6 in Fixed Ladder with Safety Cage, Steel, 25 Steps, Forward Exit, Powder Coated Finish (F25WC C1)
- Bauer Ladder Fixed Ladders