Shop All Fixed Ladders
Bauer Ladder
Straight Ladder, Fiberglass, 300 l b Load Capacity
Mfr # 33010
Zoro # G9198527
product price: $228.99
/ea
Item requires special delivery charges. A $84.00 per item surcharge will be applied.
$228.99
Free 30-Day Returns
Key Features
- ANSI Type IA
- Material Fiberglass
- Net Weight 23 lb
- Rung/Step Spacing 12"
- Length 10'
Product Information
- Brand Bauer Ladder
- MFR # 33010
- Zoro # G9198527
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Length | 10' |
Width | 16.25" |
Highest Standing Level (Max. Work Height) | 6'9" |
Details
Item | Straight Ladder |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 23 lb |
Rung/Step Spacing | 12" |
Series | 330 |
Color | Yellow |
Rung Shape | D Rung |
Shoe Design | Swivel Shoe |
Description
Bauer builds Professional Grade. Our 330 series fiberglass straight ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are mounted through the side rails for a tight and sturdy direct connection. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 10 ft L, 6 in W, Nylon, Yellow (EET3-906-10)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps (KDSR103246)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 6' - 2-ply (EE2-901-06-T3)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 5 ft L, 2600 lb Cap (EN30X5)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33008)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33112)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33612)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33024)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33610)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33608)
- WERNER Straight Ladder, Fiberglass, 300 lb. Load Capacity (D6208-1)
- Bauer Ladder Ladders