Shop All Ladder Accessories
Bauer Ladder
Ladder Wedge with Rubber Cleats
Mfr # 09022
Zoro # G9198700
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bauer Ladder
- MFR # 09022
- Zoro # G9198700
- Country of Origin United States
- Category Ladder Accessories
Description
Used by technicians, carpenters, electricians, painters, construction workers, laborers, roofers, etc. anytime a ladder must be put against a building, cable, or pole, and one leg does not touch the ground firmly, creating an unsafe climbing condition. The Ladder Wedge is placed under the unlevel foot to make the ladder steady. The Ladder Wedge is also needed on soft ground to prevent earth movement, which can cause the ladder foot to move while the user is climbing. The Ladder Wedge is constructed of durable polyethylene material and accepts up to 6-1/2” wide ladder feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Web-Strap Ratchet Hoist (KN1500PEX)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 6 ft L, 4 in W, Nylon, Yellow (EEF3-904-6)
- HARPER Convertible Hand Truck, 3in1 Qck Chng, 8" Solid Rubber Tires, 500Lbs (JDCJ8523)
- PEERLESS J Hook, 3/4 in., 1200 lb., Style B (JBA075)
- BAUER LADDER Rung Replacement Kit - 14 1/8" Round Rung (07055)
- BAUER LADDER Spreader Kit for 3'-6' Bauer Fiberglass / Aluminum Stepladders. (07074)
- BAUER LADDER Rung Lock for Bauer Aluminum Extension Ladders with D-rungs (06000)
- BAUER LADDER Hoop Style Shoe for 333 Series Parallel Sectional Ladders, 1 Each (33301)
- BAUER LADDER Rung Lock for Bauer Fiberglass Extension Ladders with D-rungs (07050)
- BAUER LADDER Spreader Kit for 16' Bauer Fiberglass / Aluminum Stepladder (07075)
- BAUER LADDER Jershon® Automatic Ladder Leveler, PR (09016)
- Bauer Ladder Ladder Accessories