Shop All Extension Ladders
Bauer Ladder
Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # 31528
Zoro # G9200380
product price: $650.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$650.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 25 ft
- ANSI Type IAA
- Material Fiberglass
- Closed Height 14 ft
- Net Weight 68 lb
Product Information
- Brand Bauer Ladder
- MFR # 31528
- Zoro # G9200380
- Country of Origin United States
- Category Extension Ladders
Dimensions
Extended Ladder Height | 25 ft |
Closed Height | 14 ft |
Bottom Width | 17.75 in |
Ladder Height | 28 ft |
Highest Standing Level (Max. Work Height) | 21'6" |
Details
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 68 lb |
Rung Shape | D-Rung |
Color | Yellow |
Item | Extension Ladder |
Rail Type | Non-Conductive |
Shoe Design | Two-way Suction Cup/Spike Shoe |
Series | 315 Series |
Includes | Red Rungs and Center Weight Lable |
Description
Bauer builds Professional Grade. Our 315 series fiberglass extension ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are riveted to the side rails for a tight and sturdy connection. The top red rungs help indicate where not to step while in use. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection. All of our extension ladders come standard with a 3/8" white cotton blend rope, double rung aluminum die cast locks and our bullseye center weight locator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/8" Cable Ferrule, Aluminum (7670824)
- RAYMOND PRODUCTS Panel Truck, 2400 lb. Cap, 36" x 27-1/2" (3850US)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL7800Lb, Dia5/8In (58IEEX10)
- DAYTON Low Headroom Chain Hoist, 1000 lb., 20 ft. (38EV04)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31532)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31516)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31520)
- BAUER LADDER Tapered Sectional Ladder, 6' Add-On Section without Shoes or Endcaps, 23"W, 375lb Load Capacity (33955)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31540)
- BAUER LADDER Parallel Sectional Ladder, 4' Add-On Section without Shoes or Endcaps, 12"W, 300lb Load Capacity (33304)
- LITTLE GIANT LADDERS 40 ft Fiberglass Extension Ladder, 300 lb Load Capacity (17840)
- Bauer Ladder Ladders