Shop All Extension Ladders
Bauer Ladder
Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # 31524
Zoro # G9198965
product price: $522.99
/ea
Item requires special delivery charges. A $84.00 per item surcharge will be applied.
$522.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 21 ft
- ANSI Type IAA
- Material Fiberglass
- Closed Height 12 ft
- Net Weight 60 lb
Product Information
- Brand Bauer Ladder
- MFR # 31524
- Zoro # G9198965
- Country of Origin United States
- Category Extension Ladders
Dimensions
Extended Ladder Height | 21 ft |
Closed Height | 12 ft |
Bottom Width | 17.75 in |
Ladder Height | 24 ft |
Highest Standing Level (Max. Work Height) | 17'6" |
Details
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 60 lb |
Rung Shape | D-Rung |
Color | Yellow |
Item | Extension Ladder |
Rail Type | Non-Conductive |
Shoe Design | Two-way Suction Cup/Spike Shoe |
Series | 315 Series |
Includes | Red Rungs and Center Weight Lable |
Description
Bauer builds Professional Grade. Our 315 series fiberglass extension ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are riveted to the side rails for a tight and sturdy connection. The top red rungs help indicate where not to step while in use. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection. All of our extension ladders come standard with a 3/8" white cotton blend rope, double rung aluminum die cast locks and our bullseye center weight locator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 10 ft L, 2 in W, Reinforced Edge Nylon, Gray (EET-2-902ME-10)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6780)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 47BF (S47)
- ZORO SELECT Dock Bumper, 24x5-1/4x13 In. (22NT73)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31532)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31516)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31520)
- BAUER LADDER Professional Grade 20' FG NexGen FiberLite Extension Ladder - 1AA 375 lb. (39220)
- BAUER LADDER Parallel Sectional Ladder, 6' Base Section with Two-Way Shoes, 17-3/4"W, 300lb Load Capacity (33326)
- BAUER LADDER Professional Grade 24' FG NexGen FiberLite Extension Ladder - 1AA 375 lb. (39224)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D8220-2EQ)
- Bauer Ladder Extension Ladders