Shop All Extension Ladders
Bauer Ladder
Aluminum Extension Ladder, 300 lb Load Capacity
Mfr # 22132
Zoro # G9198518
product price: $665.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$665.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 29 ft
- ANSI Type IA
- Material Aluminum
- Closed Height 16 ft
- Net Weight 76 lb
Product Information
- Brand Bauer Ladder
- MFR # 22132
- Zoro # G9198518
- Country of Origin United States
- Category Extension Ladders
Dimensions
Extended Ladder Height | 29 ft |
Closed Height | 16 ft |
Bottom Width | 18.25 in |
Ladder Height | 32 ft |
Highest Standing Level (Max. Work Height) | 25'6" |
Details
ANSI Type | IA |
Material | Aluminum |
Net Weight | 76 lb |
Rung Shape | D-Rung |
Item | Extension Ladder |
Rail Type | Conductive |
Shoe Design | Two-way Suction Cup/Spike Shoe |
Series | 221 Series |
Includes | Center Weight Lable |
Description
Bauer builds Professional Grade. Our 221 series aluminum extension ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. Bauer provides a heavy-duty interlocking aluminum I-beam side rail for tough, long-lasting performance. The shoe attachments are reinforced with heavy gauge aluminum reinforcement sleeves to provide a stronger connection point for our suction cup/spike shoes. All of our extension ladders come standard with a 3/8" white cotton blend rope, double rung aluminum die cast locks and our bullseye center weight locator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Safety Latch Assembly, for 1AEY3, etc. (ER1BS1002)
- KEEPER Carabiner Bungee Assortment, PK12 (6300)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1936A3 A6-9 B8 C1)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 2 in W, Polyester, Yellow (EE1802DFX4)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22140)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22124)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22128)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31020)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31524)
- BAUER LADDER Parallel Sectional Ladder, 6' Base Section with Two-Way Shoes, 17-3/4"W, 300lb Load Capacity (33326)
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17220)
- Bauer Ladder Extension Ladders