Shop All Extension Ladders
Bauer Ladder
Aluminum Extension Ladder, 300 lb Load Capacity
Mfr # 22124
Zoro # G9196734
product price: $396.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$396.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 21 ft
- ANSI Type IA
- Material Aluminum
- Closed Height 12 ft
- Net Weight 49 lb
Product Information
- Brand Bauer Ladder
- MFR # 22124
- Zoro # G9196734
- Country of Origin United States
- Category Extension Ladders
Dimensions
Extended Ladder Height | 21 ft |
Closed Height | 12 ft |
Bottom Width | 18.25 in |
Ladder Height | 24 ft |
Highest Standing Level (Max. Work Height) | 17'6" |
Details
ANSI Type | IA |
Material | Aluminum |
Net Weight | 49 lb |
Rung Shape | D-Rung |
Item | Extension Ladder |
Rail Type | Conductive |
Shoe Design | Two-way Suction Cup/Spike Shoe |
Series | 221 Series |
Includes | Red Rungs and Center Weight Lable |
Description
Bauer builds Professional Grade. Our 221 series aluminum extension ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. Bauer provides a heavy-duty interlocking aluminum I-beam side rail for tough, long-lasting performance. The shoe attachments are reinforced with heavy gauge aluminum reinforcement sleeves to provide a stronger connection point for our suction cup/spike shoes. All of our extension ladders come standard with a 3/8" white cotton blend rope, double rung aluminum die cast locks and our bullseye center weight locator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 300 lb. (P12R-PRP060K-12)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S614-PPUB-121315)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL5000Lb, Dia1/2In (12IEEX4)
- WERNER Ladder Accessory (AC56-UH)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22128)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22132)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22116)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31516)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (38116)
- BAUER LADDER Parallel Sectional Ladder, 6' Base Section with Two-Way Shoes, 12'W, 300lb Load Capacity (33316)
- LITTLE GIANT LADDERS Fiberglass Extension Ladder, 300 lb. Load Capacity (18828)
- Bauer Ladder Extension Ladders