Shop All Extension Ladders
Bauer Ladder
Aluminum Extension Ladder, 300 lb Load Capacity
Mfr # 22120
Zoro # G9196899
product price: $302.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$302.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 17 ft
- ANSI Type IA
- Material Aluminum
- Closed Height 10 ft
- Net Weight 42 lb
Product Information
- Brand Bauer Ladder
- MFR # 22120
- Zoro # G9196899
- Country of Origin United States
- Category Extension Ladders
Dimensions
Extended Ladder Height | 17 ft |
Closed Height | 10 ft |
Bottom Width | 18.25 in |
Ladder Height | 20 ft |
Highest Standing Level (Max. Work Height) | 13'6" |
Details
ANSI Type | IA |
Material | Aluminum |
Net Weight | 42 lb |
Rung Shape | D-Rung |
Item | Extension Ladder |
Rail Type | Conductive |
Shoe Design | Two-way Suction Cup/Spike Shoe |
Series | 221 Series |
Includes | Red Rungs and Center Weight Lable |
Description
Bauer builds Professional Grade. Our 221 series aluminum extension ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. Bauer provides a heavy-duty interlocking aluminum I-beam side rail for tough, long-lasting performance. The shoe attachments are reinforced with heavy gauge aluminum reinforcement sleeves to provide a stronger connection point for our suction cup/spike shoes. All of our extension ladders come standard with a 3/8" white cotton blend rope, double rung aluminum die cast locks and our bullseye center weight locator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High-Frame Hand Truck, 500 lb. (5Z080)
- MAGLINE. Frame Extension 60in for Magliner Hand Truck (40010)
- VESTIL ROLL FOR VINYL STRIP DOOR 0.12 THICKNESS 200 FT (TG-1200-ROLL)
- DAYTON Festoon End Clamp, Flat Cable (33N231)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22132)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22116)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22128)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38028)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31316)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22140)
- WERNER 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7132-2)
- Bauer Ladder Ladders