Shop All Extension Ladders
Bauer Ladder
Aluminum Extension Ladder, 300 lb Load Capacity
Mfr # 22116
Zoro # G9199559
product price: $342.99
/ea
Item requires special delivery charges. A $84.00 per item surcharge will be applied.
$342.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 13 ft
- ANSI Type IA
- Material Aluminum
- Closed Height 8 ft
- Net Weight 35 lb
Product Information
- Brand Bauer Ladder
- MFR # 22116
- Zoro # G9199559
- Country of Origin United States
- Category Extension Ladders
Dimensions
Extended Ladder Height | 13 ft |
Closed Height | 8 ft |
Bottom Width | 18.25 in |
Ladder Height | 16 ft |
Highest Standing Level (Max. Work Height) | 9'6" |
Details
ANSI Type | IA |
Material | Aluminum |
Net Weight | 35 lb |
Rung Shape | D-Rung |
Item | Extension Ladder |
Rail Type | Conductive |
Shoe Design | Two-way Suction Cup/Spike Shoe |
Series | 221 Series |
Includes | Center Weight Lable |
Description
Bauer builds Professional Grade. Our 221 series aluminum extension ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. Bauer provides a heavy-duty interlocking aluminum I-beam side rail for tough, long-lasting performance. The shoe attachments are reinforced with heavy gauge aluminum reinforcement sleeves to provide a stronger connection point for our suction cup/spike shoes. All of our extension ladders come standard with a 3/8" white cotton blend rope, double rung aluminum die cast locks and our bullseye center weight locator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R2632A3E30B4W4C2P6)
- PEERLESS Transport Chain, 10 ft., 4700 lb. (5260963)
- ZORO SELECT Master Link, 9900 lb. Work Load, Enamel (8451200)
- US CARGO CONTROL 1/2" - 5/8" Ratchet Chain Binder (CB165)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22120)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22124)
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22140)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38024)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38028)
- BAUER LADDER Professional Grade 20' FG NexGen FiberLite Extension Ladder - 1AA 375 lb. (39220V)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17924)
- Bauer Ladder Extension Ladders