Shop All Stepladders
Bauer Ladder
6 ft. Aluminum Stepladder, 375 lbs. Capacity
Mfr # 20406
Zoro # G9197809
product price: $303.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$303.99
Free 30-Day Returns
Key Features
- Ladder Height 6 ft
- Platform Height Same as highest standing level
- Platform Depth 15.5 inches
- Material Aluminum
- Number of Steps 5
Product Information
- Brand Bauer Ladder
- MFR # 20406
- Zoro # G9197809
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Platform Height | Same as highest standing level |
Platform Depth | 15.5 inches |
Platform Width | 14 inches |
Bottom Width | 26 in |
Step Depth | 3 in |
Closed Height | 6'2" |
Highest Standing Level (Max. Work Height) | 3'9" |
Details
Item | Stepladder |
Stepladder Item | Platform Stepladder |
Material | Aluminum |
Number of Steps | 5 |
ANSI Type | IAA |
Step Tread | Ribbed |
Base Spread | 42.75 in |
Net Weight | 29 lbs. |
Color | Silver |
Series | 204 |
Rung/Step Spacing | 12 in |
Shoe Design | Riveted Non-Marring Shoe |
Rail Type | Conductive |
Description
Bauer builds Professional Grade. This aluminum platform ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. All of our ladders are built with solid rivet construction. Our non-slip safety shoes with rubber tread provides increased slip resistance on all surfaces. This ladder provides a 215 sq. in. heavy gauge steel platform with safety tread to work from and brings you closer to your working area compared to other ladders. The uniquely designed, heavy gauge steel top cap holds tools, fasteners and small parts while fitting comfortably to your body.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZA2)
- THE PERFECT BUNGEE 18” Industrial Grade Poly Tarp Strap, Red, 4-Count (B18R4PK)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only - 3/8" Bore - 800 lbs Capacity (SCC-PHS615-38)
- KNUFFI Edge Guard, Rounded, Black/Yellow (60-6889)
- BAUER LADDER 6 ft Fiberglass Stepladder (30406)
- BAUER LADDER 3 ft Fiberglass Stepladder (35203)
- BAUER LADDER 5 ft Fiberglass Stepladder (35405)
- BAUER LADDER 10 ft Fiberglass Stepladder (35210)
- BAUER LADDER 8 ft Fiberglass Stepladder (36708)
- BAUER LADDER 16 ft Aluminum Stepladder (20116)
- LOUISVILLE 5 ft Fiberglass Stepladder, 250 lb Capacity (FS2005)
- Bauer Ladder Ladders