Shop All Stepladders
Bauer Ladder
6 ft Aluminum Stepladder
Mfr # 30806
Zoro # G9197416
product price: $187.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$187.99
Free 30-Day Returns
Key Features
- Ladder Height 6 ft
- Material Aluminum
- Number of Steps 5
- ANSI Type IAA
- Bottom Width 22.25 in
Product Information
- Brand Bauer Ladder
- MFR # 30806
- Zoro # G9197416
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 22.25 in |
Closed Height | 6'2" |
Step Depth | 3 in |
Highest Standing Level (Max. Work Height) | 3'9" |
Details
Item | Stepladder |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | IAA |
Base Spread | 49.5 in |
Net Weight | 23 lbs. |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Series | 308 |
Color | Yellow/Black |
Rail Type | Non-Conductive |
Shoe Design | Non-Marring Boot Shoe |
Description
Bauer builds Professional Grade. This fiberglass single step ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 4 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-4)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Lever , 10Ft Lift, 3/4 Ton Cap. (5311A)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, SS (2VJT1)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454610BLA)
- BAUER LADDER 16 ft Fiberglass Stepladder (35016)
- BAUER LADDER 8 ft Fiberglass Stepladder (30408)
- BAUER LADDER 8 ft Aluminum Stepladder (20108)
- BAUER LADDER 8 ft Fiberglass Stepladder (35208)
- BAUER LADDER 2 ft Fiberglass Stepladder (35002)
- BAUER LADDER 6 ft Fiberglass Stepladder (35406)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (OBEL10)
- Bauer Ladder Stepladders