Shop All Stepladders
Bauer Ladder
5 ft Fiberglass Stepladder
Mfr # 30405
Zoro # G9199945
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Height 5 ft
- Material Fiberglass
- Number of Steps 4
- ANSI Type IA
- Bottom Width 20.75 in
Product Information
- Brand Bauer Ladder
- MFR # 30405
- Zoro # G9199945
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 5 ft |
Bottom Width | 20.75 in |
Step Depth | 3 in |
Closed Height | 5'2" |
Highest Standing Level (Max. Work Height) | 2' 9" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 4 |
ANSI Type | IA |
Base Spread | 42 in |
Net Weight | 19 lbs. |
Series | 304 |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Color | Orange |
Rail Type | Non-Conductive |
Shoe Design | Non-Marring Boot Shoe |
Description
Bauer builds Professional Grade. This fiberglass single step ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as they provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 24" Adjustable EPDM Tarp Straps (06724)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 150 lb (PRE50748ZN-3E)
- RONSTAN INTERNATIONAL Friction Ring, ID 5/16", Hard Anodised (RF8090-08)
- WERNER 3 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver/Black (SSF03)
- BAUER LADDER 7 ft Fiberglass Stepladder (35007)
- BAUER LADDER 8 ft Fiberglass Stepladder (35208)
- BAUER LADDER 12 ft. Fiberglass Stepladder, 300 lbs. Capacity (35112)
- BAUER LADDER 8 ft Aluminum Stepladder (20008)
- BAUER LADDER 6 ft Aluminum Stepladder (20106)
- BAUER LADDER Professional Grade 10' Fiberglass Stepladder - 1AA 375 lb. (36610)
- WERNER 6 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6204)
- Bauer Ladder Stepladders