Shop All Stepladders
Bauer Ladder
4 ft. Fiberglass Stepladder, 375 lbs. Capacity
Mfr # 35104
Zoro # G9200268
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Height 4 ft
- Platform Height Same as highest standing level
- Platform Depth 15.5 inches
- Material Fiberglass
- Number of Steps 3
Product Information
- Brand Bauer Ladder
- MFR # 35104
- Zoro # G9200268
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Platform Height | Same as highest standing level |
Platform Depth | 15.5 inches |
Bottom Width | 23 in |
Platform Width | 14 inches |
Step Depth | 3 in |
Closed Height | 4'2" |
Highest Standing Level (Max. Work Height) | 1'10" |
Details
Item | Stepladder |
Stepladder Item | Platform Stepladder |
Material | Fiberglass |
Number of Steps | 3 |
ANSI Type | IAA |
Step Tread | Ribbed |
Base Spread | 31 in |
Net Weight | 27 lbs. |
Color | Yellow |
Series | 351 |
Rung/Step Spacing | 12 in |
Rail Type | Non-Conductive |
Shoe Design | Non-Marring Boot Shoe |
Description
Bauer builds Professional Grade. This fiberglass platform ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. This ladder provides a 215 sq. in. heavy gauge steel platform with safety tread to work from and brings you closer to your working area compared to other ladders. The uniquely designed, heavy gauge steel top cap holds tools, fasteners and small parts while fitting comfortably to your body.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Dual Wheel Rigid Pneumatic Casters, 16 in (R-72166-PR)
- RUBBERMAID COMMERCIAL Replacement Bag for Collapsible Cart (1881783)
- LITTLE GIANT LADDERS Ladder, Aluminum, 6 to 11 ft H, 300 lb Cap (13126-001)
- VESTIL Rigid Tube Post 42 In Bolt-On Style Orange (GR-F3R-BO-TP42-OR)
- BAUER LADDER 6 ft Aluminum Stepladder (20006)
- BAUER LADDER 5 ft. Fiberglass Stepladder, 375 lbs. Capacity (35105)
- BAUER LADDER 12 ft. Fiberglass Stepladder, 300 lbs. Capacity (35112)
- BAUER LADDER 16 ft Aluminum Stepladder (20116)
- BAUER LADDER 14 ft Fiberglass Stepladder (35014)
- BAUER LADDER 6 ft Fiberglass Stepladder (35006)
- WERNER 6 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6204)
- Bauer Ladder Ladders