Shop All Stepladders
Bauer Ladder
16 ft Aluminum Stepladder
Mfr # 20016
Zoro # G9201196
product price: $738.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$738.99
Free 30-Day Returns
Key Features
- Ladder Height 16 ft
- Material Aluminum
- Number of Steps 15
- ANSI Type IA
- Bottom Width 38.5 in
Product Information
- Brand Bauer Ladder
- MFR # 20016
- Zoro # G9201196
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 16 ft |
Bottom Width | 38.5 in |
Step Depth | 3 in |
Closed Height | 16'2" |
Highest Standing Level (Max. Work Height) | 13'5" |
Details
Item | Stepladder |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 15 |
ANSI Type | IA |
Base Spread | 138.75 in |
Net Weight | 87 lbs. |
Color | Silver |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Series | 200 |
Shoe Design | Riveted Non-Marring Shoe |
Rail Type | Conductive |
Description
Bauer builds Professional Grade. This aluminum 2-way step ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. All of our ladders are built with solid rivet construction. Our non-slip safety shoes with rubber tread provides increased slip resistance on all surfaces. This ladder has reinforcement sleeves at spreader mount points to provide superior strength and durability. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 20x4-1/2x12 In., Rubber (22NT87)
- ZORO SELECT Repair Kit, Fits MP-12C (2VAE2)
- US CARGO CONTROL 15" Rubber Tarp Straps (Box of 50) - Natural Rubber (RT15CR50)
- ZORO SELECT Walk Ramp, Apron End, 2000 lb, 38 In x 6 ft (1VKD1)
- BAUER LADDER 6 ft. Aluminum Stepladder, 375 lbs. Capacity (20406)
- BAUER LADDER 3 ft Fiberglass Stepladder (35003)
- BAUER LADDER 8 ft Fiberglass Stepladder (35208)
- BAUER LADDER Professional Grade 4' Fiberglass Stepladder - 1AA 375 lb. (36604)
- BAUER LADDER 6 ft Fiberglass Stepladder (35406)
- BAUER LADDER Professional Grade 5' Fiberglass Stepladder - 1AA 375 lb. (35005)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (L7310)
- Bauer Ladder Stepladders