Shop All Stepladders
Bauer Ladder
14 ft Fiberglass Stepladder
Mfr # 35214
Zoro # G9197389
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$710.99
Free 30-Day Returns
Key Features
- Ladder Height 14 ft
- Material Fiberglass
- Number of Steps 13
- ANSI Type IA
- Bottom Width 35.5 in
Product Information
- Brand Bauer Ladder
- MFR # 35214
- Zoro # G9197389
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 14 ft |
Bottom Width | 35.5 in |
Step Depth | 3 in |
Closed Height | 14'2" |
Highest Standing Level (Max. Work Height) | 11'6" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 13 |
ANSI Type | IA |
Base Spread | 107 in |
Net Weight | 86 lbs. |
Step Tread | Ribbed |
Color | Yellow |
Series | 352 |
Rung/Step Spacing | 12 in |
Rail Type | Non-Conductive |
Shoe Design | Non-Marring Boot Shoe |
Description
Bauer builds Professional Grade. This fiberglass 2-way step ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. This ladder has reinforcement sleeves at spreader mount points to provide superior strength and durability. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDEL Step Stand Kit, Orange, Plastic, PK4 (1170-B)
- GPS - GENERIC PARTS SERVICE Spring Compression For Crown Wave Pallet Trucks (CR 125298)
- BUDGIT HOISTS Grommet, Bh2175 (10732403)
- GLOBAL INDUSTRIAL 1000 Lb. Capacity Drum Dolly for 55 Gallon Drum - Steel Wheels (233880)
- BAUER LADDER 10 ft Fiberglass Stepladder (30410)
- BAUER LADDER Professional Grade 10' Fiberglass Stepladder - 1AA 375 lb. (36610)
- BAUER LADDER 5 ft Fiberglass Stepladder (36605)
- BAUER LADDER 10 ft Fiberglass Stepladder (35210)
- BAUER LADDER 10 ft Fiberglass Stepladder (35010)
- BAUER LADDER 14 ft Fiberglass Stepladder (35014)
- WERNER 13 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6210-4C)
- Bauer Ladder Stepladders