Shop All Stepladders
Bauer Ladder
12 ft Aluminum Stepladder
Mfr # 20112
Zoro # G9197599
product price: $368.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$368.99
Free 30-Day Returns
Key Features
- Ladder Height 12 ft
- Material Aluminum
- Number of Steps 11
- ANSI Type IA
- Bottom Width 32.5 in
Product Information
- Brand Bauer Ladder
- MFR # 20112
- Zoro # G9197599
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 12 ft |
Bottom Width | 32.5 in |
Closed Height | 12'2" |
Step Depth | 3 in |
Highest Standing Level (Max. Work Height) | 9'7" |
Details
Item | Stepladder |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 11 |
ANSI Type | IA |
Base Spread | 95.5 in |
Net Weight | 44 lbs. |
Color | Silver |
Step Tread | Ribbed |
Series | 201 |
Rung/Step Spacing | 12 in |
Shoe Design | Riveted Non-Marring Shoe |
Rail Type | Conductive |
Description
Bauer builds Professional Grade. This aluminum single step ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. All of our ladders are built with solid rivet construction. Our non-slip safety shoes with rubber tread provides increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as they provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Poly-Tech Wheel, 5X2 1/2Rb (W-520-NF-1/2)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 25-001 .25 in. x 600 ft. Pure Number 1 Manila Rope Reel (25-001)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWHK04)
- DAYTON Gas Cylinder Truck, 8 Cylinder Capacity (34D676)
- BAUER LADDER 4 ft Aluminum Stepladder (20104)
- BAUER LADDER 5 ft Fiberglass Stepladder (30805)
- BAUER LADDER 4 ft Fiberglass Stepladder (30804)
- BAUER LADDER 14 ft. Fiberglass Stepladder, 300 lbs. Capacity (35114)
- BAUER LADDER 4 ft Aluminum Stepladder (20004)
- BAUER LADDER 7 ft Fiberglass Stepladder (30407)
- WERNER Fiberglass Podium Ladder, Type IA, 2 ft (PD6202)
- Bauer Ladder Stepladders