Shop All Stepladders
Bauer Ladder
10 ft Fiberglass Stepladder
Mfr # 35010
Zoro # G9197714
product price: $346.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$346.99
Free 30-Day Returns
Key Features
- Ladder Height 10 ft
- Material Fiberglass
- Number of Steps 9
- ANSI Type IAA
- Bottom Width 28.25 in
Product Information
- Brand Bauer Ladder
- MFR # 35010
- Zoro # G9197714
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 10 ft |
Bottom Width | 28.25 in |
Closed Height | 10'2" |
Step Depth | 3 in |
Highest Standing Level (Max. Work Height) | 7'6" |
Details
Item | Stepladder |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 9 |
ANSI Type | IAA |
Base Spread | 77.25 in |
Net Weight | 43 lbs. |
Series | 350 |
Color | Yellow |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Shoe Design | Non-Marring Boot Shoe |
Rail Type | Non-Conductive |
Description
Bauer builds Professional Grade. This fiberglass single step ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. This ladder has reinforcement sleeves at spreader mount points to provide superior strength and durability. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Silver (EN1801TX2)
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Black (ST18-01)
- ZORO SELECT Caster Wheel, Cast Iron, 1400 lb., Gray (26Y440)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 138"-CAP: 2200 LBS (SPN22-138)
- BAUER LADDER 4 ft Aluminum Stepladder (20004)
- BAUER LADDER 6 ft Fiberglass Stepladder (35406)
- BAUER LADDER 5 ft Fiberglass Stepladder (35405)
- BAUER LADDER 5 ft. Fiberglass Stepladder, 375 lbs. Capacity (35105)
- BAUER LADDER 8 ft Fiberglass Stepladder (30808)
- BAUER LADDER 16 ft Aluminum Stepladder (20116)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (OBCN06)
- Bauer Ladder Ladders