Shop All Stepladders
Bauer Ladder
10 ft Aluminum Stepladder
Mfr # 20110
Zoro # G9198630
product price: $270.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$270.99
Free 30-Day Returns
Key Features
- Ladder Height 10 ft
- Material Aluminum
- Number of Steps 9
- ANSI Type IA
- Bottom Width 29.5 in
Product Information
- Brand Bauer Ladder
- MFR # 20110
- Zoro # G9198630
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 10 ft |
Bottom Width | 29.5 in |
Closed Height | 10'2" |
Step Depth | 3 in |
Highest Standing Level (Max. Work Height) | 7'8" |
Details
Item | Stepladder |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 9 |
ANSI Type | IA |
Base Spread | 80 in |
Net Weight | 38 lbs. |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Series | 201 |
Color | Silver |
Shoe Design | Riveted Non-Marring Shoe |
Rail Type | Conductive |
Description
Bauer builds Professional Grade. This aluminum single step ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. All of our ladders are built with solid rivet construction. Our non-slip safety shoes with rubber tread provides increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as they provide a 20% gentler climing angle than our competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TTX10)
- VAN BEEST Shackle, 1" (GPGHBB25)
- LITTLE GIANT LADDERS 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17916)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (9KCY2)
- BAUER LADDER 10 ft Fiberglass Stepladder (35410)
- BAUER LADDER 4 ft Fiberglass Stepladder (30404)
- BAUER LADDER 6 ft Fiberglass Stepladder (30406)
- BAUER LADDER 10 ft Fiberglass Stepladder (36710)
- BAUER LADDER 2 ft Fiberglass Stepladder (35202)
- BAUER LADDER 6 ft Fiberglass Stepladder (35406)
- LITTLE GIANT LADDERS Stepladder, 4ft H, 1"W Platform, 375 lb Cap (15404-001)
- Bauer Ladder Ladders