Shop All Automotive Battery Terminal Components & Parts
Battery Tender
Fused Ring Terminal Harness, 18 In
Mfr # 081-0069-6
Zoro # G3740913
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Battery Tender Chargers
- Color Black
- Connection Type Bolt
- Length 18 in
- Features Quick Disconnect; 2 ft. Long
Product Information
- Brand Battery Tender
- MFR # 081-0069-6
- Zoro # G3740913
- UPC # 734357806960
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Length | 18 in |
Cable Length | 18 in |
Details
Item | Fused Ring Terminal Harness |
For Use With | Battery Tender Chargers |
Color | Black |
Connection Type | Bolt |
Features | Quick Disconnect; 2 ft. Long |
Max. Amps | 10A |
Application | Multiple Batteries |
Type | Ring Terminal Accessory Cable |
Maximum Voltage | 15V |
Cable Wire Gauge | 16 ga |
Housing Material | PVC |
Maximum Current | 10 A |
Maximum Temperature | 221 Degrees F |
Contact Material | Brass Core |
Wire Color | Black |
Termination Type | Ring Terminal Accessory Cable |
Description
Fused Ring Terminal Harness, Connection Type Bolt, Termination Type Ring Terminal Accessory Cable, Cable Wire Gauge 16 ga, Cable Length 18 in, Wire Color Black, Maximum Voltage 15V, Maximum Current 10 A, Maximum Temperature 221 Degrees F, Stud Size 13/40 in, Standards Prop 65, Contact Material Brass Core, Polarity Negative, Positive, Housing Material PVC, Insulation Material Polyethylene Overmolded PVC, Features Quick Disconnect, Ring Terminal Harness Accessory for Use with Multiple Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN-X RAINX LAT WIPERBLADE 24"" (5079280-2)
- WIZARDS Wizards 11055 Tire and Vinyl Shine - 22 oz. (11055)
- BLUE SEA SYSTEMS Blue Sea 5125 100A ANL Fuse (5125)
- ROD SAVER Wsy25 Heavy Duty 25' Replacement Winch Strap Yellow (WSY25)
- BATTERY TENDER Fused Extension Lead, 12 ft, PK4 (081-0148-12-BG4)
- BATTERY TENDER Fused Extension Lead, 25 ft (081-0148-25)
- BATTERY TENDER Fused Extension Lead, 12 ft (081-0148-12)
- BATTERY TENDER Fused Extension Lead, 25 ft, PK4 (081-0148-25-BG4)
- BATTERY TENDER Male and Female Connector (027-0004-KIT)
- QUICKCABLE Fusion Thimble, 2 ga. (214902-001)
- QUICKCABLE Terminal Protector, Snap-On, PVC, Black, PK5 (5704-360-005B)
- Battery Tender Automotive Battery Terminal Components & Parts