Shop All Automotive Fuses, Breakers & Fuse Boxes
Battery Doctor
Toggle Switch, SPST, Silver
Mfr # 20509
Zoro # G5005710
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function Momentary On/Off
- Actuator Color Silver
- Terminals 1/4 in Male
Product Information
- Brand Battery Doctor
- MFR # 20509
- Zoro # G5005710
- UPC # 010054205092
- Country of Origin China
- Category Automotive Fuses, Breakers & Fuse Boxes
Dimensions
Mounting Hole Diameter | 1/2 in |
Details
Item | Automotive Switch |
Contact Form | SPST |
Number of Connections | 2 |
Switch Function | Momentary On/Off |
Actuator Color | Silver |
Terminals | 1/4 in Male |
Stem Color | Silver |
Includes | Back Up Collar, Nut |
Amps @ 12 VDC | 25 |
Mounting Style | Panel Mount |
Features | High Current Switch |
Body Color | Black |
Voltage Rating | 12V DC |
Switch Type | Toggle Switch |
Termination Style | 1/4 in Male |
Mount Type | Panel Mount |
DC Current Rating | 25 A @ 12V DC |
Description
Automotive Switch, Contact Form SPST, Number of Connections 2, Switch Function Momentary On/Off, Actuator Color Silver, Body Color Black, Termination Style 1/4 in Male, DC Current Rating 25 A @ 12V DC, Features High Current Switch, Includes Back Up Collar, Nut, Mount Type Panel Mount, Mounting Hole Diameter 1/2 in, Switch Type Toggle Switch, Voltage Rating 12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYBRID SOLUTIONS Ceramic Polish and Wax, 14 oz Size (53412)
- MEGUIARS WAX High Gloss Tire Coating, 15 Ounce Aerosol (G13815)
- SATCO 5W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3194)
- FEL-PRO Camshaft Thrust Plate Seal, Es73115 (ES73115)
- BATTERY DOCTOR Automotive Circuit Breaker, 120A at 12VDC (31206)
- BATTERY DOCTOR Automotive Circuit Breaker, 100A at 12VDC (31202)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20128)
- BATTERY DOCTOR Toggle Switch, SPST, Red (20510)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20259)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20304)
- BUYERS PRODUCTS Black Pre-Wired 7-Function Panel Multi-Function Programmable (6391208)
- Battery Doctor Automotive Fuses, Breakers & Fuse Boxes