Shop All Automotive Fuses, Breakers & Fuse Boxes
Battery Doctor
Toggle Switch, SPST, Screw, Silver
Mfr # 20511
Zoro # G5005695
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function Off/On
- Actuator Color Silver
- Terminals Screw
Product Information
- Brand Battery Doctor
- MFR # 20511
- Zoro # G5005695
- UPC # 010054205115
- Country of Origin China
- Category Automotive Fuses, Breakers & Fuse Boxes
Dimensions
Overall Length | 1 5/16 in |
Overall Height | 2 1/8 in |
Mounting Hole Diameter | 1/2 in |
Details
Item | Automotive Switch |
Contact Form | SPST |
Number of Connections | 2 |
Switch Function | Off/On |
Actuator Color | Silver |
Terminals | Screw |
Stem Color | Silver |
Amps @ 12 VDC | 20 |
Includes | Back Up Collar, Nut |
Mounting Style | Panel Mount |
Body Color | Black |
Voltage Rating | 12V DC |
Switch Type | Toggle Switch |
Mount Type | Panel Mount |
Termination Style | Screw |
DC Current Rating | 20 A @ 12V DC |
Description
Automotive Switch, Contact Form SPST, Number of Connections 2, Switch Function Off/On, Actuator Color Silver, Body Color Black, Termination Style Screw, DC Current Rating 20 A @ 12V DC, Includes Back Up Collar, Nut, Mount Type Panel Mount, Mounting Hole Diameter 1/2 in, Overall Height 2 1/8 in, Overall Length 1 5/16 in, Switch Type Toggle Switch, Voltage Rating 12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY MEGA-fuse 400A/32V (package of 5 pcs) (CIP136400010)
- MIDWEST FASTENER #47 Clear Glass Miniature Light Bulbs 5PK (65723)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE230)
- WHITECAP TEAK 1-7/8in Batten 5-ft Length (60857)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20314)
- BATTERY DOCTOR Rocker Switch, Black, On/Off (20525)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20208)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20387)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20148)
- BATTERY DOCTOR Automotive Circuit Breaker, 120A at 12VDC (31206)
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B, 20A, 14V (CBC-20B)
- Battery Doctor Automotive Fuses, Breakers & Fuse Boxes