Shop All Automotive Fuses, Breakers & Fuse Boxes
Battery Doctor
Toggle Switch, SPST, Red, Panel Mount
Mfr # 20502
Zoro # G5005771
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function On/Off
- Actuator Color Amber
- Stem Color Black
Product Information
- Brand Battery Doctor
- MFR # 20502
- Zoro # G5005771
- UPC # 010054205023
- Country of Origin China
- Category Automotive Fuses, Breakers & Fuse Boxes
Dimensions
Mounting Hole Diameter | 1/2 in |
Details
Item | Automotive Switch |
Contact Form | SPST |
Number of Connections | 3 |
Switch Function | On/Off |
Actuator Color | Amber |
Stem Color | Black |
Terminals | 1/4 in Male |
Includes | Back Up Collar, Nut |
Amps @ 12 VDC | 20 |
Mounting Style | Panel Mount |
Features | Illuminates In "On" Position |
Voltage Rating | 12V DC |
Switch Type | Toggle Switch |
Body Color | Amber |
DC Current Rating | 20 A @ 12V DC |
Mount Type | Panel Mount |
Termination Style | 1/4 in Male |
Description
Automotive Switch, Contact Form SPST, Number of Connections 3, Switch Function On/Off, Actuator Color Amber, Body Color Amber, Termination Style 1/4 in Male, DC Current Rating 20 A @ 12V DC, Features Illuminates In In.On In. Position, Includes Back Up Collar, Nut, Mount Type Panel Mount, Mounting Hole Diameter 1/2 in, Switch Type Toggle Switch, Voltage Rating 12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11281 (11281)
- ILC Replacement For SATURN ION YEAR 2007 BRAKE LIGHT AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-HV13-5)
- GATES Accessory Drive Belt Idler Pulley, 36100 (36100)
- OTC Fuel Injector Cleaner, 19-45/64" L (7448A)
- BATTERY DOCTOR Master Disconnect Switch, Negative, 12/24V (20243-7)
- BATTERY DOCTOR Rocker Switch, SPST, Red, On/Off (20532)
- BATTERY DOCTOR Automotive Circuit Breaker, 150A at 12VDC (31208)
- BATTERY DOCTOR Rocker Switch, 1/4" Male Terminal, Amber (20531)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20308)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20128)
- BATTERY DOCTOR Rocker Switch, SPST, Panel Mount, Black (20550)
- Battery Doctor Automotive Fuses, Breakers & Fuse Boxes