Shop All Automotive Fuses, Breakers & Fuse Boxes
Battery Doctor
Toggle Switch, SPST, Red
Mfr # 20510
Zoro # G5005701
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function Off/On
- Actuator Color Red
- Stem Color Black
Product Information
- Brand Battery Doctor
- MFR # 20510
- Zoro # G5005701
- UPC # 010054205108
- Country of Origin China
- Category Automotive Fuses, Breakers & Fuse Boxes
Details
Item | Automotive Switch |
Contact Form | SPST |
Number of Connections | 2 |
Switch Function | Off/On |
Actuator Color | Red |
Stem Color | Black |
Terminals | 1/4 in Male |
Amps @ 12 VDC | 20 |
Mounting Style | Panel Mount |
Includes | Modular Mounting Bracket |
Features | Red Indicator Light |
Voltage Rating | 12V DC |
Switch Type | Toggle Switch |
Body Color | Black |
DC Current Rating | 20 A @ 12V DC |
Termination Style | 1/4 in Male |
Mount Type | Panel Mount |
Description
Automotive Switch, Contact Form SPST, Number of Connections 2, Switch Function Off/On, Actuator Color Red, Body Color Black, Termination Style 1/4 in Male, DC Current Rating 20 A @ 12V DC, Features Red Indicator Light, Includes Modular Mounting Bracket, Mount Type Panel Mount, Switch Type Toggle Switch, Voltage Rating 12V DC
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Radiator Hose, 2 5/8 ID x 3 Ft, EPDM (24242)
- MEGUIARS Meguiars Water Magnet Microfiber Drying Towel - 22" x 30" (X2000)
- CUSTOM ACCESSORIES Cup Holder, S (91106)
- VELVAC Twist Clamp Mounting Kit (704065)
- BATTERY DOCTOR Toggle Switch, Panel Mount (20514)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20208)
- BATTERY DOCTOR Toggle Switch, SPST, 1-1/2" Outside H (20501)
- BATTERY DOCTOR Toggle Switch, On/Off (20523)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20309)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20302)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12V, PK2 (5RLU7)
- Battery Doctor Automotive Fuses, Breakers & Fuse Boxes