Shop All Automotive Fuses, Breakers & Fuse Boxes
Battery Doctor
Toggle Switch, SPST, Black, Panel Mount
Mfr # 20505
Zoro # G5005756
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function Off/On
- Actuator Color Black
- Stem Color Black
Product Information
- Brand Battery Doctor
- MFR # 20505
- Zoro # G5005756
- UPC # 010054205054
- Country of Origin China
- Category Automotive Fuses, Breakers & Fuse Boxes
Dimensions
Mounting Hole Diameter | 1/2 in |
Details
Item | Automotive Switch |
Contact Form | SPST |
Number of Connections | 2 |
Switch Function | Off/On |
Actuator Color | Black |
Stem Color | Black |
Terminals | 1/4 in Male |
Mounting Style | Panel Mount |
Includes | Back Up Collar, Nut |
Amps @ 12 VDC | 20 |
Body Color | Black |
Voltage Rating | 12V DC |
Switch Type | Toggle Switch |
Mount Type | Panel Mount |
Termination Style | Blade |
DC Current Rating | 20 A @ 12V DC |
Description
Automotive Switch, Contact Form SPST, Number of Connections 2, Switch Function Off/On, Actuator Color Black, Body Color Black, Termination Style Blade, DC Current Rating 20 A @ 12V DC, Includes Back Up Collar, Nut, Mount Type Panel Mount, Mounting Hole Diameter 1/2 in, Switch Type Toggle Switch, Voltage Rating 12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC CRC 6113 3.3 oz Marine Premium Dielectric Grease (3002.3084)
- CAR DEALER DEPOT Nylon Insert For License Plate Screws 100/Pk Pk (LPS-600)
- BUYERS PRODUCTS 2.5 Inch Red Round Marker/Clearance Light With 7 LED (5622517)
- GENUINE Vacuum Reservoir, 11652247620 (11652247620)
- BATTERY DOCTOR Toggle Switch, SPST, Silver (20509)
- BATTERY DOCTOR Rocker Switch, Panel Mount, Black, Off/On (20554)
- BATTERY DOCTOR Toggle Switch Cover, Switch Collar Mount (20565)
- BATTERY DOCTOR Rocker Switch, SPST, Red, On/Off (20532)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20308)
- BATTERY DOCTOR Automotive Circuit Breaker, 120A at 12VDC (31206)
- EATON BUSSMANN Fuse Automotive 42Pc Kit (NO.44)
- Battery Doctor Automotive Electrical