Shop All Automotive Fuses, Breakers & Fuse Boxes
Battery Doctor
Toggle Switch, SPST, 1-1/2" Outside H
Mfr # 20501
Zoro # G5005780
original price:
$5.18
32% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function On/Off
- Actuator Color Green
- Terminals 1/4 in Male
Product Information
- Brand Battery Doctor
- MFR # 20501
- Zoro # G5005780
- UPC # 010054205016
- Country of Origin China
- Category Automotive Fuses, Breakers & Fuse Boxes
Dimensions
Mounting Hole Diameter | 1/2 in |
Details
Item | Automotive Switch |
Contact Form | SPST |
Number of Connections | 3 |
Switch Function | On/Off |
Actuator Color | Green |
Terminals | 1/4 in Male |
Stem Color | Black |
Includes | Back Up Collar, Nut |
Mounting Style | Panel Mount |
Amps @ 12 VDC | 20 |
Body Color | Green |
Features | Illuminates In "On" Position |
Voltage Rating | 12V DC |
Switch Type | Toggle Switch |
DC Current Rating | 20 A @ 12V DC |
Termination Style | 1/4 in Male |
Mount Type | Panel Mount |
Description
Automotive Switch, Contact Form SPST, Number of Connections 3, Switch Function On/Off, Actuator Color Green, Body Color Green, Termination Style 1/4 in Male, DC Current Rating 20 A @ 12V DC, Features Illuminates In In.On In. Position, Includes Back Up Collar, Nut, Mount Type Panel Mount, Mounting Hole Diameter 1/2 in, Switch Type Toggle Switch, Voltage Rating 12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 99-02 GMC Sierra 99-02 GMC Sierra Vertical Grill - Chrome (HG-GMC99CVT)
- QUICKCABLE Flag Crimp, Pos, 1 Gauge, PK5 (4301-005P)
- WESTIN AUTOMOTIVE 04-14 F150 TAILGATE MAT BLACK (50-6505)
- URO PARTS Intake Hose, 13721477839 (13721477839)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20309)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20208)
- BATTERY DOCTOR Toggle Switch, SPST, Red, Panel Mount (20503)
- BATTERY DOCTOR Rocker Switch, 1/4" Male Terminal, Amber (20531)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20138)
- BATTERY DOCTOR Automotive Circuit Breaker, 150A at 12VDC (31208)
- BATTERY DOCTOR Toggle Switch, SPST, Silver (20509)
- Battery Doctor Automotive Electrical