Shop All Automotive Fuses, Breakers & Fuse Boxes
Battery Doctor
Toggle Switch, 1/4" Male Terminal, Silver
Mfr # 20520
Zoro # G5005668
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function On/Off
- Actuator Color Silver
- Stem Color Silver
Product Information
- Brand Battery Doctor
- MFR # 20520
- Zoro # G5005668
- UPC # 010054205207
- Country of Origin China
- Category Automotive Fuses, Breakers & Fuse Boxes
Dimensions
Mounting Hole Diameter | 1/2 in |
Details
Item | Automotive Switch |
Contact Form | SPST |
Number of Connections | 3 |
Switch Function | On/Off |
Actuator Color | Silver |
Stem Color | Silver |
Terminals | 1/4 in Male |
Mounting Style | Panel Mount |
Amps @ 12 VDC | 25 |
Features | Amber LED |
Includes | Back Up Collar, Nut |
Body Color | Black |
Switch Type | Toggle Switch |
Voltage Rating | 12V DC |
Mount Type | Panel Mount |
Termination Style | 1/4 in Male |
DC Current Rating | 25 A @ 12V DC |
Description
Automotive Switch, Contact Form SPST, Number of Connections 3, Switch Function On/Off, Actuator Color Silver, Body Color Black, Termination Style 1/4 in Male, DC Current Rating 25 A @ 12V DC, Features Amber LED, Includes Back Up Collar, Nut, Mount Type Panel Mount, Mounting Hole Diameter 1/2 in, Switch Type Toggle Switch, Voltage Rating 12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD CARBURATION Jiffy Kit Carburetor Kit, 533B (533B)
- BALDWIN FILTERS Air Filter, 8-13/16 x 16-23/32 in. (RS5558)
- EATON BUSSMANN Automotive Circuit Breaker, CB211, 25A, 14V (CB211-25)
- FOUR SEASONS Discharge Line Hose Assembly, 66479 (66479)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20257)
- BATTERY DOCTOR Automotive Circuit Breaker, 120A at 12VDC (31206)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20308)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20208)
- BATTERY DOCTOR Automotive Circuit Breaker, 100A at 12VDC (31202)
- BATTERY DOCTOR Toggle Switch Cover, Switch Collar Mount (20565)
- SEA-DOG Sea-Dog 444130-1 AGC Glass Tube Fuse - 30 Amp, Pack of 5 (444130-1)
- Battery Doctor Automotive Fuses, Breakers & Fuse Boxes