Shop All Automotive Battery Terminal Components & Parts
Battery Doctor
Switch Panel, 1/2" Opening W, ABS Plastic
Mfr # 20591
Zoro # G5005485
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Round Panel Mount Switches
- Outside Width 1/2 in
- Color Black
- Outside Height 1 1/2 in
- Opening Width 1/2 in
Product Information
- Brand Battery Doctor
- MFR # 20591
- Zoro # G5005485
- UPC # 010054205917
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Outside Width | 1/2 in |
Outside Height | 1 1/2 in |
Opening Width | 1/2 in |
Opening Height | 1/2 in |
Details
Item | Switch Panel |
For Use With | Round Panel Mount Switches |
Color | Black |
Features | Precut Making Installation Easy; Paintable; 1/2" Round Hole Panel |
Panel Color | Black |
Panel Material | ABS Plastic |
Type | Round Hole Switch Panel |
Application | Round Panel Mount Switches |
Material | Plastic |
Compatible Switch Type | Round Panel Mount Switches |
Opening Shape | Round |
Description
Switch Panel, Compatible Switch Type Round Panel Mount Switches, Opening Shape Round, Outside Width 1/2 in, Outside Height 1 1/2 in, Opening Width 1/2 in, Opening Height 1/2 in, Includes Not Applicable, Color Black, Features Paintable, Pre-Cut Opening, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS TOTE BOX 20 X 10 X 6 (TB-1)
- PEAK Antifreeze Coolant, 1 gal., RTU (FCA0B3)
- BAL BAL 25067 FastJack Gooseneck Adapter (25067)
- WESTIN Smooth Bed Caps w/o Stake Holes (72-40621)
- BATTERY DOCTOR Fuse Block, Black, Copper (30111)
- BATTERY DOCTOR Bolt, Brass, Brass, Positive/Negative (30600)
- BATTERY DOCTOR Battery Bolt, Silver, Steel (20251)
- BATTERY DOCTOR Dual Fuse Holder, Black, Red, Copper (30003)
- BATTERY DOCTOR Tap/Ground Frame, Brass, Positive/Negative (30700)
- BATTERY DOCTOR Start/Ignition Accessory Panel, Silver (20283)
- QUICKCABLE Battery Brush, Round, Used in Drill (120120-525-001)
- Battery Doctor Automotive Battery Terminal Components & Parts