Shop All Automotive Fuses
Battery Doctor
Rocker Switch, 1/4" Male Terminal, Black
Mfr # 20530
Zoro # G5005616
original price:
$6.95
15% off
new price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPST
- Number of Connections 6
- Switch Function Off/On
- Actuator Color Black
- Stem Color Black
Product Information
- Brand Battery Doctor
- MFR # 20530
- Zoro # G5005616
- UPC # 010054205306
- Country of Origin China
- Category Automotive Fuses
Dimensions
Overall Height | 1 9/16 in |
Overall Length | 1 1/2 in |
Details
Item | Automotive Switch |
Contact Form | DPST |
Number of Connections | 6 |
Switch Function | Off/On |
Actuator Color | Black |
Stem Color | Black |
Terminals | 1/4 in Male |
Mounting Style | Panel Mount |
Amps @ 12 VDC | 20 |
Features | Orange LED |
Voltage Rating | 12V DC |
Body Color | Black |
Switch Type | Rocker Switch |
DC Current Rating | 20 A @ 12V DC |
Termination Style | 1/4 in Male |
Mount Type | Panel Mount |
Description
Automotive Switch, Contact Form DPST, Number of Connections 6, Switch Function Off/On, Actuator Color Black, Body Color Black, Termination Style 1/4 in Male, DC Current Rating 20 A @ 12V DC, Features Orange LED, Mount Type Panel Mount, Overall Height 1 9/16 in, Overall Length 1 1/2 in, Switch Type Rocker Switch, Voltage Rating 12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Amber/Clear Warning, Flush Mount, LED Se (ED9040AW)
- DIVERSIFIED BRANDS Matte Clearcoat (HWP106)
- BALDWIN FILTERS Air Filter, 5-1/4 x 16-13/32 in. (RS4677)
- LANG TOOLS 6.7L Ford Compression Adapter (TU-15-80)
- BATTERY DOCTOR Toggle Switch, SPST, 1/4" Male Terminal (20500)
- BATTERY DOCTOR Rocker Switch, Black, On/Off (20525)
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 150 A (31206)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20138)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20310)
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 100 A (31202)
- BATTERY DOCTOR Toggle Switch, SPST, Silver (20509)
- Battery Doctor Automotive Fuses