Shop All Automotive Fuses, Breakers & Fuse Boxes
Battery Doctor
Rocker Switch, 1/4" Male Terminal, Amber
Mfr # 20531
Zoro # G5005607
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function On/Off
- Actuator Color Amber
- Stem Color Black
Product Information
- Brand Battery Doctor
- MFR # 20531
- Zoro # G5005607
- UPC # 010054205313
- Country of Origin China
- Category Automotive Fuses, Breakers & Fuse Boxes
Details
Item | Automotive Switch |
Contact Form | SPST |
Number of Connections | 3 |
Switch Function | On/Off |
Actuator Color | Amber |
Stem Color | Black |
Terminals | 1/4 in Male |
Amps @ 12 VDC | 20 |
Mounting Style | Panel Mount |
Body Color | Black |
Voltage Rating | 12V DC |
Switch Type | Rocker Switch |
DC Current Rating | 20 A @ 12V DC |
Termination Style | 1/4 in Male |
Mount Type | Panel Mount |
Description
Automotive Switch, Contact Form SPST, Number of Connections 3, Switch Function On/Off, Actuator Color Amber, Body Color Black, Termination Style 1/4 in Male, DC Current Rating 20 A @ 12V DC, Mount Type Panel Mount, Switch Type Rocker Switch, Voltage Rating 12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Tire Inflation Cage, 4-Bar (36002)
- STRONG ARM Tailgate Lift Support, 6680 (6680)
- WESTIN Premier 6 Oval Nerf Step Bars (22-6040)
- HALTEC Truck/Bus Tire Valve, 4 3/8 In, PK25 (TV-573A-25)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20387)
- BATTERY DOCTOR Toggle Switch, SPST, Red, Panel Mount (20502)
- BATTERY DOCTOR Toggle Switch, SPST, 1/4" Male Terminal (20500)
- BATTERY DOCTOR Rocker Switch, Panel Mount, Black, Off/On (20554)
- BATTERY DOCTOR Heavy Duty Push Pull Switch, Panel Mount (20300)
- BATTERY DOCTOR Toggle Switch, Panel Mount (20514)
- FEDERAL SIGNAL Switch Box, 12V, 4 Terminals, Lamp Cap. 20 (SW200-B)
- Battery Doctor Automotive Fuses, Breakers & Fuse Boxes