Shop All Automotive Battery Terminal Components & Parts
This Product is Discontinued
Battery Doctor
Replacement Key, Silver (Discontinued)
Mfr # 20245-7
Zoro # G9107847
This Product is Discontinued
Key Features
- For Use With Mfr. No. FR1009K Disconnect Switch
- Gauge 3.25 in
- Color Silver
- Standards RoHS
- Features Heavy Duty Removable Key, Water Resistant
Product Information
- Brand Battery Doctor
- MFR # 20245-7
- Zoro # G9107847
- UPC # 010054000796
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Replacement key |
For Use With | Mfr. No. FR1009K Disconnect Switch |
Gauge | 3.25 in |
Color | Silver |
Standards | RoHS |
Features | Heavy Duty Removable Key, Water Resistant |
Material | Stainless Steel |
Compatible Product Type | Mfr. No. FR1009K Disconnect Switch |
Description
Replacement Key, Color Silver, Features Heavy Duty Removable Key, Water Resistant, Standards RoHS, Compatible Product Type Mfr. No. FR1009K Disconnect Switch, Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.