Shop All Automotive Fuses, Breakers & Fuse Boxes
Battery Doctor
Master Disconnect Switch, Negative, 12/24V
Mfr # 20243-7
Zoro # G9107831
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarity Negative
- Max. Voltage 12/24V
- Max. Amps 500/250A
- Features Sealed, Waterproof Design, Removable Key Prevents Tampering or Unwanted Use
- Stud Size 10 mm
Product Information
- Brand Battery Doctor
- MFR # 20243-7
- Zoro # G9107831
- UPC # 010054000789
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses, Breakers & Fuse Boxes
Dimensions
Stud Size | 10 mm |
Width | 4 1/10 in |
Depth | 3 1/2 in |
Length | 4 3/4 in |
Details
Item | Master Disconnect Switch |
Polarity | Negative |
Max. Voltage | 12/24V |
Max. Amps | 500/250A |
Features | Sealed, Waterproof Design, Removable Key Prevents Tampering or Unwanted Use |
Connection Material | Silver Plated Copper |
Includes | Key, Mounting Bracket |
Standards | Complies with OSHA 1910.148 |
Switch Type | In-Line Rotary |
Connection Type | Bolt |
Color | Silver |
Description
Master Disconnect Switch, Switch Type In-Line Rotary, Connection Type Bolt, Polarity Negative, Color Silver, Stud Size 10 mm, Includes Key, Mounting Bracket, Features Sealed, Waterproof Design, Removable Key Prevents Tampering or Unwanted Use, Standards Complies with OSHA 1910.148
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER DONALDSON/FBO/DCI P171640 Replacement/Interchange Spin-On Filter (MF0058109)
- SEACHOICE Telescoping Outrigger Pole-15' Black (Sold as Pair) (88211)
- TIMBREN 88-98 GM FRONT LOAD BOOSTERS (GMFK35C)
- QUICKCABLE Battery Box, Black, 17-3/4" L x10-15/64" W (120173-360-001)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20188)
- BATTERY DOCTOR Rocker Switch, SPST, Red, On/Off (20532)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20208)
- BATTERY DOCTOR Toggle Switch, SPST, 1/4" Male Terminal (20500)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20308)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20304)
- EATON BUSSMANN Automotive Circuit Breaker, CB1911, 50A (CB1911-50)
- Battery Doctor Automotive Fuses, Breakers & Fuse Boxes