Shop All Automotive Fuses, Breakers & Fuse Boxes
Battery Doctor
Heavy Duty Push Pull Switch, Panel Mount
Mfr # 20300
Zoro # G5005808
original price:
$4.75
5% off
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form Screw Terminal
- DC Contact Rating 15A @ 12V DC
- Number of Connections 2
- Mounting Hole 5/16 in dia
- Switch Function On/Off
Product Information
- Brand Battery Doctor
- MFR # 20300
- Zoro # G5005808
- UPC # 010054203005
- Country of Origin China
- Category Automotive Fuses, Breakers & Fuse Boxes
Dimensions
Overall Width | 5/8 in |
Overall Height | 2 5/16 in |
Mounting Hole Diameter | 5/16 in |
Overall Length | 5/8 in |
Details
Item | Automotive Switch |
Contact Form | Screw Terminal |
DC Contact Rating | 15A @ 12V DC |
Number of Connections | 2 |
Mounting Hole | 5/16 in dia |
Switch Function | On/Off |
Recommended Use | Cars, Trucks, Vans |
Actuator Color | Black |
Terminals | Screw |
Includes | Black Plastic Pull Knob |
Mounting Type | Panel Mount |
Features | Long Neck for Thicker Panels |
Voltage Rating | 12V DC |
Switch Type | Push/Pull Switch |
Body Color | Black |
DC Current Rating | 16 A @ 12V DC |
Mount Type | Panel Mount |
Termination Style | Screw |
Compatible Product Type | Cars, Trucks, Vans |
Description
Automotive Switch, Contact Form Screw Terminal, Number of Connections 2, Switch Function On/Off, Actuator Color Black, Body Color Black, Termination Style Screw, Compatible Product Type Cars, Trucks, Vans, DC Current Rating 16 A @ 12V DC, Features Long Neck for Thicker Panels, Includes Black Plastic Pull Knob, Mount Type Panel Mount, Mounting Hole Diameter 5/16 in, Overall Height 2 5/16 in, Overall Length 5/8 in, Overall Width 5/8 in, Switch Type Push/Pull Switch, Voltage Rating 12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD SHOCKS(PAIR) FOR WEATHERGUARD BOX(S) (7249-2PK)
- SPEC-D TUNING MANUAL SIDE MIRROR GLOSSY BLACK - LEFT SIDE (RMV-S1094-M-FS-L)
- GATES Tri-Power Belts, BX62 (BX62)
- FARIA BEEDE INSTRUMENTS Kronos 2" Oil Pressure Gauge - 80 PSI (19002)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20128)
- BATTERY DOCTOR Rocker Switch, SPST, Red, On/Off (20532)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20314)
- BATTERY DOCTOR Toggle Switch Cover, Carbon Fiber (20561)
- BATTERY DOCTOR Rocker Switch, 1/4" Male Terminal, Amber (20531)
- BATTERY DOCTOR Toggle Switch Cover, Switch Collar Mount (20565)
- BLUE SEA SYSTEMS Blue Sea Systems 5021-BSS Panel Mount AGC/MDL Fuse Holder (5021-BSS)
- Battery Doctor Automotive Electrical