Shop All Automotive Battery Accessories
Battery Doctor
Battery Isolator, Black, Steel
Mfr # 20092
Zoro # G2539485
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connection Material Steel
- For Use With 12V Electrical Systems
- Includes Mounting Bracket
- Type Battery Isolator
Product Information
- Brand Battery Doctor
- MFR # 20092
- Zoro # G2539485
- UPC # 010054200929
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Overall Depth | 3-7/8" |
Overall Height | 1-5/8" |
Details
Item | Battery Isolator |
Color | Black |
Connection Material | Steel |
For Use With | 12V Electrical Systems |
Includes | Mounting Bracket |
Type | Battery Isolator |
Amps | 125A |
Max. Voltage | 12V |
Max. Amps | 150A |
Features | Water-Resistant IP62 Rated, Priority Charging for Starter Battery, Overcharge and Surge Protection, Manual Override for Starting Battery, Fully Automatic Charging, Charge Rate depends on the Alternator Outout |
Application | Extended life for the Primary Battery |
Test Feature | 12 to 14 |
Description
Battery Isolator, Color Black, Connection Material Steel, Includes Mounting Bracket, Features Water-Resistant IP62 Rated, Priority Charging for Starter Battery, Overcharge and Surge Protection, Manual Override for Starting Battery, Fully Automatic Charging, Charge Rate depends on the Alternator Outout, Overall Depth 3-7/8 In., Overall Height 1-5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Air Filter, Lx1768 (LX1768)
- WAI GLOBAL Voltage Regulators, 81-2903 (81-2903)
- EZRED BATTERY PLIER/SIDE TERMINAL RATCHET (EZBK705)
- IDEAL WAREHOUSE INNOVATIONS Trailer Stand Wheel (50-9251)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (20063)
- BATTERY DOCTOR Batt Charger/Maintainer, Auto, 12/24V, CEC (20068)
- BATTERY DOCTOR Battery Isolator, Black, Steel (20090)
- BATTERY DOCTOR Battery Disconnect Switch, Red/Black, 17"L (20340)
- BATTERY DOCTOR Batt Charger/Maintainer, Auto, 6/12V, CEC (20067)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 6, 12 (20028)
- WESTWARD Battery Jump Starter, 12V, 44Ah, Automatic (450G82)
- Battery Doctor Automotive Battery Equipment