Shop All Automotive Battery Accessories
Battery Doctor
Battery Disconnect Switch, Red/Black, 17"L
Mfr # 20340
Zoro # G1453851
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Black
- Connection Material Brass
- Insulation Material Polyurethane
- Polarity DC
- Width 1 in
Product Information
- Brand Battery Doctor
- MFR # 20340
- Zoro # G1453851
- UPC # 010054203401
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Accessories
Dimensions
Width | 1 in |
Length | 17 in |
Height | 1 in |
Depth | 1 in |
Details
Item | Battery Disconnect Switch |
Color | Red/Black |
Connection Material | Brass |
Insulation Material | Polyurethane |
Polarity | DC |
Connection Type | Plug-In |
Features | Heavy Duty |
For Use With | Coil or Magneto Ignition Systems |
Includes | Alternate Wiring Terminals |
Gauge | 18 ga |
Max. Amps | 15A |
Max. Voltage | 12V DC |
Standards | RoHs |
Housing Material | Polyurethane |
Attachment Type | Top |
Description
Battery Disconnect Switch, Connection Type Plug-In, Polarity DC, Color Red/Black, Includes Alternate Wiring Terminals, Features Heavy Duty, Standards RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMMINBIRD LakeMaster® VX Premium - Southeast (602008-1)
- RUBBERMASTER ST235/85R16 Highway Rib 14 Ply Tubeless St Radial Trailer Tire (470250)
- ECCO Beacon, Blue, 4" H (6465B)
- VALVOLINE Valvoline Motor Oil, SAE 30, Conventional, 1 Qt., Bottle (FR1210H/822382)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (20069)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (20063)
- BATTERY DOCTOR Battery Isolator, Black, Steel (20090)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 6, 12 (20028)
- BATTERY DOCTOR Batt Charger/Maintainer, Auto, 12/24V, CEC (20068)
- BATTERY DOCTOR Batt Charger/Maintainer, Auto, 6/12V, CEC (20067)
- WESTWARD Battery Jump Starter, 12V, 44Ah, Automatic (450G82)
- Battery Doctor Automotive Battery Equipment