Shop All Automotive Fuses, Breakers & Fuse Boxes
This Product is Discontinued
Battery Doctor
Battery Disconnect Switch, Negative (Discontinued)
Mfr # 20393
Zoro # G3523186
This Product is Discontinued
Key Features
- Polarity Negative
- Max. Voltage 12/24/24V
- Max. Amps 300A
- Stud Size 10 mm
- Connection Type Bolt
Product Information
- Brand Battery Doctor
- MFR # 20393
- Zoro # G3523186
- UPC # 010054203937
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses, Breakers & Fuse Boxes
Dimensions
Stud Size | 10 mm |
Length | 3 in |
Depth | 75 mm |
Width | 69 mm |
Overall Width | 2-3/4" |
Overall Depth | 3" |
Details
Item | Battery Switch |
Polarity | Negative |
Max. Voltage | 12/24/24V |
Max. Amps | 300A |
Connection Type | Bolt |
Features | Four Mounting Holes, Can be Used with 1 or 2 Batteries, Select Either 'OFF', 'Battery 1', 'Batteries 1+2' or 'Battery 2', Back Plate is Removable, Snaps Off and On, Recessed or Surface Mount, 300A Continuous, 700A/10 sec Crank Rating |
Standards | ISO 8846 |
Connection Material | Copper |
Switch Type | In-Line Rotary |
Description
Battery Switch, Overall Width 2-3/4 In., Overall Depth 3 In., Standards ISO 8846
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.