Shop All Automotive Fuses, Breakers & Fuse Boxes
Battery Doctor
Battery Disconnect Switch, Negative
Mfr # 20314
Zoro # G2552514
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarity Negative
- Max. Voltage 12/24V
- Max. Amps 100A
- Connection Type Bolt
- Length 3 1/8 in
Product Information
- Brand Battery Doctor
- MFR # 20314
- Zoro # G2552514
- UPC # 010054203142
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses, Breakers & Fuse Boxes
Dimensions
Length | 3 1/8 in |
Depth | 1 1/2 in |
Width | 2 1/4 in |
Stud Size | 10 mm |
Details
Item | Battery Disconnect Switch |
Polarity | Negative |
Max. Voltage | 12/24V |
Max. Amps | 100A |
Connection Type | Bolt |
Switch Type | In-Line Rotary |
Connection Material | Copper |
Includes | 2 Keys and Cover |
Features | For Racing Application and Marine or Automotive Use, Two 3/16 in dia Mounting Holes |
Description
Battery Disconnect Switch, Switch Type In-Line Rotary, Connection Type Bolt, Polarity Negative, Stud Size 10 mm, Includes 2 Keys and Cover, Features For Racing Application and Marine or Automotive Use, Two 3/16 in dia Mounting Holes, Standards -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 30' x 4 in Tow Strap, 40000 lb (DXBC40000)
- WIDE OPEN PRODUCTS Wide Open Black Vinyl Seat Cover for Kawasaki KLF300B Bayou 88-04 (AM172)
- SEA-DOG Stainless Top Cap - 7/8" (270100-1)
- SCHROEDER Filter Element, Microglass, 10 Microns (KKZ10)
- BATTERY DOCTOR Automotive Circuit Breaker, 150A at 12VDC (31208)
- BATTERY DOCTOR Toggle Switch Cover, Carbon Fiber (20561)
- BATTERY DOCTOR Toggle Switch, Panel Mount (20514)
- BATTERY DOCTOR Toggle Switch, 1/4" Male Terminal, Black (20507)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20310)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20208)
- DISCO Mini Blade Fuses 10 Amp Red Type ATM PK5 (1736PK)
- Battery Doctor Automotive Electrical