Shop All Automotive Battery Accessories
Battery Doctor
Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 6, 12
Mfr # 20026
Zoro # G9109694
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 0.9A @ 12/6V
- Application 6V/12 Smart Battery Charger/Maintainer
- Includes 1 ft Alligator Clip Cable, 1 ft Ring Terminals Cable
- Material Plastic
- Length 4"
Product Information
- Brand Battery Doctor
- MFR # 20026
- Zoro # G9109694
- UPC # 010054200264
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 4" |
Overall Height | 4 1/8 in |
AC Cord Length | 6 ft |
Cable Length | 12 ft |
Lead Size | 12 ft. |
Overall Depth | 1 1/2 in |
Overall Width | 2 5/8 in |
Power Cord Length | 6 ft |
Description
Battery Charger, Charger Style Mounted, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Charging Current @ Voltage 0.9 A @ 12V, 0.9 A @ 6V, Maintaining Current @ Voltage 0.9A @ 12V, 0.9A @ 6V, Cable Length 12 ft, Cable Wire Gauge 12 AWG, Charge Type Float, Charger Function Charging, Maintaining, Connector Type Alligator Clip, Quick Disconnect to Ring, Housing Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHISTLER External Bracket-Mounted Radio Scanner Speaker (WES-225)
- MEGUIARS WAX ULTRA POLISHING - GAL (MGD-16601)
- AGS Steel Tube Nut, 3/16 (M13x1.5 Bubble), 10/bag (BLF-49)
- VELVAC 2020, P, Man, Man, Exprs, 86", Bk (714591)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (20063)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (20069)
- BATTERY DOCTOR Batt Charger/Maintainer, Auto, 12/24V, CEC (20068)
- BATTERY DOCTOR Battery Isolator, Black, Steel (20090)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 6, 12 (20028)
- BATTERY DOCTOR Batt Charger/Maintainer, Auto, 6/12V, CEC (20067)
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM1512)
- Battery Doctor Automotive Battery Equipment