Shop All Automotive Battery Accessories
Battery Doctor
Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12
Mfr # 20069
Zoro # G3956937
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1.25A @ 12V
- Application For Cars, Motorcycles, Boats, RVs, ATVs, Gas Powered Golf Carts
- Includes Alligator Clips, Ring Terminals
- Material Plastic
- Length 4-1/2"
Product Information
- Brand Battery Doctor
- MFR # 20069
- Zoro # G3956937
- UPC # 010054200691
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 4-1/2" |
Overall Height | 4 1/2 in |
Cable Length | 8 ft |
Overall Depth | 1 3/8 in |
Overall Width | 2 1/2 in |
AC Cord Length | 7 ft |
Power Cord Length | 7 ft |
Description
Battery Charger and Maintainer, Charger Style Handheld Portable, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Charging Current @ Voltage 1.25A @ 12V, Maintaining Current @ Voltage 1.25 A @ 12V, Cable Length 8 ft, Cable Wire Gauge 14 AWG, Charge Type Smart, Charger Function Charging, Maintaining, Connector Type Alligator Clip, Quick Disconnect to Ring, Housing Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.2442 BoatTector Double Braid Nylon Dock Line - 3/8" x 20', Neon Yellow (3006.2442)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6845)
- ARIES 6-1/2" W Black Powder Coated Steel Running Boards (2055539)
- ZEROSTART Toyota Cartridge Heater 202W (3100150)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (20063)
- BATTERY DOCTOR Battery Disconnect Switch, Red/Black, 17"L (20340)
- BATTERY DOCTOR Batt Charger/Maintainer, Auto, 6/12V, CEC (20067)
- BATTERY DOCTOR Batt Charger/Maintainer, Auto, 12/24V, CEC (20068)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 6, 12 (20028)
- BATTERY DOCTOR Battery Isolator, Black, Steel (20090)
- GROTE Shrink Tube, Dual Wall, Blk, 3/16"X6", PK20 (84-4005-3)
- Battery Doctor Automotive Battery Equipment