Shop All Automotive Fuses
Battery Doctor
Automotive Circuit Breaker, 31200 Series, 150 A
Mfr # 31206
Zoro # G3809401
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 31200
- Interrupt Rating 120 A at 12V DC
- Width 1.62 in
- Depth 3.0 in
- Mounting Surface
Product Information
- Brand Battery Doctor
- MFR # 31206
- Zoro # G3809401
- UPC # 010054312066
- Country of Origin China
- Category Automotive Fuses
Dimensions
Width | 1.62 in |
Depth | 3.0 in |
Height | 1.5 in |
Stud Size | 1/4" |
Overall Depth | 1 in |
Overall Height | 1 7/8 in |
Overall Width | 2 7/8 in |
Description
Automotive Circuit Breaker, Mount Type Bolt On, Mount Style Surface, Current Rating 150 A, Voltage Rating 42V DC, Interrupt Rating 120 A at 12V DC, Terminal Connection Stud, Circuit Breaker Type Heavy Duty Circuit Breaker, Compatible Product Type 12V Electrical Systems, Housing Material Thermoplastic, Overall Depth 1 in, Overall Height 1 7/8 in, Overall Width 2 7/8 in, Reset Type Manual, Series 31200, Standards RoHS Compliant, SAE JI625, Stud Size 1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC TOOLS OTC Tools & Equipment OTC-5605-DG Deluxe Digital Compression Tester Kit (OTC-5605-DG)
- RONSTAN Utility Line Hanger 2-Pack (RF6010C)
- QUICKCABLE Terminal Protector, 2/0, 90 deg, PK50 (105726-050B)
- ILC Replacement for DENSO 428000-3130 STARTER (428000-3130 STARTER)
- BATTERY DOCTOR Rocker Switch, 1/4" Male Terminal, Black (20530)
- BATTERY DOCTOR Rocker Switch, 1/4" Male Terminal, Amber (20531)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20138)
- BATTERY DOCTOR Start/Ignition Panel, Silver, Copper (20280)
- BATTERY DOCTOR Disconnect Switch/Lockout, Negative (20247-7)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20309)
- METRA ELECTRONICS ATC FUSE 10 AMP PACKAGE OF 25 (ATC10-25)
- Battery Doctor Fuses